JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod Wiper, DT, 3 3/4ID, 3.750 Rod, PK2

VALUE BRAND| Zoro #: G2136032| Mfr #: 2HZZ8

$7.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136032 Mfr #: 2HZZ8
Item: Rod WiperTemp. Range: -65 F to 200 F
Color: BlackDurometer: 95 Shore A
Material: UrethaneType: DT
Inside Dia.: 3-3/4"Rod Dia.: 3.750"
Groove Dia.: 4.247"Groove Width: 0.249"
Country of Origin (subject to change): United States

Product Description

Rod Wiper, DT, Material Urethane, Inside Dia 3 3/4 In, Rod Dia. 3.750 In, Groove Dia 4.247 In, Groove Width 0.249 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.