Rod Wiper, DT, 4ID, 4.000 Rod Dia, PK2

VALUE BRAND| Zoro #: G1076135| Mfr #: 2HZZ9

$4.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: DT
Color: Black
Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076135 Mfr #: 2HZZ9
Type: DTColor: Black
Meets/Exceeds: -Rod Dia.: 4.000"
Durometer: 95 Shore ATemp. Range: -65 F to 200 F
Item: Rod WiperInside Dia.: 4"
Package Quantity: 2Groove Width: 0.249"
Material: UrethaneGroove Dia.: 4.497"
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 4 In, Rod Dia. 4.000 In, Groove Dia 4.497 In, Groove Width 0.249 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 2

Reviews