KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Wiper, DT, 5 1/2ID, 5.500 Rod Dia

VALUE BRAND| Zoro #: G1876725| Mfr #: 2JAA3

$7.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: DT
Color: Black
Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876725 Mfr #: 2JAA3
Type: DTColor: Black
Meets/Exceeds: -Rod Dia.: 5.500"
Durometer: 95 Shore ATemp. Range: -65 F to 200 F
Item: Rod WiperInside Dia.: 5-1/2"
Package Quantity: 1Groove Width: 0.374"
Material: UrethaneGroove Dia.: 6.247"
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 5 1/2 In, Rod Dia. 5.500 In, Groove Dia 6.247 In, Groove Width 0.374 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F

Reviews