KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Wiper, DT, 7/8 ID, 0.875 Rod, PK5

VALUE BRAND| Zoro #: G1598913| Mfr #: 2HZY3

$4.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: DT
Color: Black
Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598913 Mfr #: 2HZY3
Type: DTColor: Black
Meets/Exceeds: -Rod Dia.: 0.875"
Durometer: 95 Shore ATemp. Range: -65 F to 200 F
Item: Rod WiperInside Dia.: 7/8"
Package Quantity: 5Groove Width: 0.187"
Material: UrethaneGroove Dia.: 1.247"
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 7/8 In, Rod Dia. 0.875 In, Groove Dia 1.247 In, Groove Width 0.187 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F, Package Quantity 5

Reviews