Rod Wiper, DT, 7ID, 7.000 Rod Dia Dia

VALUE BRAND| Zoro #: G2168546| Mfr #: 2JAA5

$14.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Inside Dia.: 7"
Groove Width: 0.374"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168546 Mfr #: 2JAA5
Package Quantity: 1Inside Dia.: 7"
Groove Width: 0.374"Meets/Exceeds: -
Type: DTDurometer: 95 Shore A
Rod Dia.: 7.000"Color: Black
Groove Dia.: 7.747"Item: Rod Wiper
Material: UrethaneTemp. Range: -65 F to 200 F
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 7 In, Rod Dia. 7.000 In, Groove Dia 7.747 In, Groove Width 0.374 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F

Reviews