KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod Wiper, DT, 8ID, 8.000 Rod Dia Dia

VALUE BRAND| Zoro #: G0242155| Mfr #: 2JAA6

$11.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: DT
Color: Black
Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242155 Mfr #: 2JAA6
Type: DTColor: Black
Meets/Exceeds: -Rod Dia.: 8.000"
Durometer: 95 Shore ATemp. Range: -65 F to 200 F
Item: Rod WiperInside Dia.: 8"
Package Quantity: 1Groove Width: 0.374"
Material: UrethaneGroove Dia.: 8.747"
Country of Origin (subject to change): United States

Description

Rod Wiper, DT, Material Urethane, Inside Dia 8 In, Rod Dia. 8.000 In, Groove Dia 8.747 In, Groove Width 0.374 In, Color Black, Durometer 95 Shore A, Temp. Range -65 F to 200 F

Reviews