KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roll File, Height 22" Width 15", 20 Compartments, Walnut

VALUE BRAND| Zoro #: G2044016| Mfr #: 4KH32

$72.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15"
Tube Size: 2-3/4 x 2-3/4 sq. in.
Item: Roll File
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044016 Mfr #: 4KH32
Width: 15"Tube Size: 2-3/4 x 2-3/4 sq. in.
Item: Roll FileType: Stationary
Number of Compartments: 20Color: Walnut
Depth: 12"Construction: Corrugated Fiberboard
Height: 22"Finish: Woodgrain
Country of Origin (subject to change): China

Description

Roll File, Stationary, Number of Compartments 20, Height 22", Width 15", Depth 12", Tube Size 2-3/4 x 2-3/4 sq. in., Construction Corrugated Fiberboard, Color Walnut, Finish Walnut Woodgrain

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews