Roll, UHMW, 0.020 In Th, 12 In x50 Ft, White

POLYMERSHAPES| Zoro #: G2133862| Mfr #: 4CDF7

$101.11 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Wear-Strip
Color: white
Finish: Smooth
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2133862 Mfr #: 4CDF7
Max. Temp. (F): 180 DegreesMaterial: Ultra High Molecular Weight (UHMW)
Length: 50 ftFinish: Smooth
Standards: FDA, USDA, and 3-A Dairy ApprovedBacking Type: Non-Adhesive
Application: Wear-StripMin. Temp. (F): -22
Thickness: 0.020"Item: Roll Stock
Elongation: 460%Color: white
Width: 12"Type: Virgin Food Contact Grade
Tensile Strength (PSI): 3300Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.020 In, Width 12 In, Length 50 Ft, White, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews