Roll, UHMW, 0.020 In Th, 4 In x50 Ft, White

POLYMERSHAPES| Zoro #: G1235254| Mfr #: 4CDF5

$46.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235254 Mfr #: 4CDF5
Thickness: 0.020"Item: Roll Stock
Elongation: 460%Color: white
Width: 4"Type: Virgin Food Contact Grade
Tensile Strength (PSI): 3300Max. Temp. (F): 180 Degrees
Material: Ultra High Molecular Weight (UHMW)Length: 50 ft
Finish: SmoothStandards: FDA, USDA, and 3-A Dairy Approved
Backing Type: Non-AdhesiveApplication: Wear-Strip
Min. Temp. (F): -22Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.020 In, Width 4 In, Length 50 Ft, White, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews