Roll, UHMW, 0.040 In Th, 2 In x50 Ft, White

VALUE BRAND |Zoro #: G0782354|Mfr #: 4CDG5

$43.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782354 Mfr #: 4CDG5
Standards: FDA, USDA, and 3-A Dairy ApprovedFinish: Smooth
Max. Temp. (F): 180Item: Roll Stock
Length: 50 FtElongation: 460%
Application: Wear-StripColor: White
Type: Virgin Food Contact GradeBacking Type: Non-Adhesive
Min. Temp. (F): -22Tensile Strength (PSI): 3300
Thickness: 0.040"Width: 2"
Material: Ultra High Molecular Weight (UHMW)Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.040 In, Width 2 In, Length 50 Ft, White, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15% when you sign up for Z-mail.