20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Roll, UHMW, 0.050 In Th, 1 In x50 Ft, White

VALUE BRAND| Zoro #: G2304741| Mfr #: 4CDG9

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304741 Mfr #: 4CDG9
Standards: FDA, USDA, and 3-A Dairy ApprovedFinish: Smooth
Item: Roll StockLength: 50 Ft
Elongation: 460%Application: Wear-Strip
Color: WhiteType: Virgin Food Contact Grade
Backing Type: Non-AdhesiveMin. Temp. (F): -22
Tensile Strength (PSI): 3300Thickness: 0.050"
Width: 1"Max. Temp. (F): 180
Material: Ultra High Molecular Weight (UHMW)Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.050 In, Width 1 In, Length 50 Ft, White, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.