Roll, UHMW, 0.050 In Th, 12 In x50 Ft, White

POLYMERSHAPES| Zoro #: G0904416| Mfr #: 4CDH4

$210.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0904416 Mfr #: 4CDH4
Color: WHITEWidth: 12"
Type: Virgin Food Contact GradeTensile Strength (PSI): 3300
Max. Temp. (F): 180 DegreesMaterial: Ultra High Molecular Weight (UHMW)
Length: 50 ftFinish: Smooth
Standards: FDA, USDA, and 3-A Dairy ApprovedBacking Type: Non-Adhesive
Application: Wear-StripMin. Temp. (F): -22
Thickness: 0.050"Item: Roll Stock
Elongation: 460%Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.050 In, Width 12 In, Length 50 Ft, White, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.