Roll, UHMW, 0.062 In Th, 12 In x50 Ft, White

POLYMERSHAPES| Zoro #: G1112955| Mfr #: 4CDH9

$241.08 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Wear-Strip
Color: white
Finish: Smooth
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1112955 Mfr #: 4CDH9
Finish: SmoothStandards: FDA, USDA, and 3-A Dairy Approved
Backing Type: Non-AdhesiveApplication: Wear-Strip
Min. Temp. (F): -22Thickness: 0.062"
Item: Roll StockElongation: 460%
Color: whiteWidth: 12"
Type: Virgin Food Contact GradeTensile Strength (PSI): 3300
Max. Temp. (F): 180 DegreesMaterial: Ultra High Molecular Weight (UHMW)
Length: 50 ftCountry of Origin (subject to change): United States

Product Description

Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.062 In, Width 12 In, Length 50 Ft, White, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews