Roll, UHMW, 0.093 In Th, 4 In x50 Ft, White

POLYMERSHAPES| Zoro #: G2227915| Mfr #: 4CDJ8

$160.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227915 Mfr #: 4CDJ8
Color: WHITEType: Virgin Food Contact Grade
Tensile Strength (PSI): 3300Max. Temp. (F): 180 Degrees
Material: Ultra High Molecular Weight (UHMW)Length: 50 ft
Finish: SmoothStandards: FDA, USDA, and 3-A Dairy Approved
Backing Type: Non-AdhesiveApplication: Wear-Strip
Min. Temp. (F): -22Thickness: 0.093"
Item: Roll StockElongation: 460%
Width: 4"Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.093 In, Width 4 In, Length 50 Ft, White, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved
Save 15%. Sign up for Z-mail.