Roll, UHMW, w/PSA, 0.005 In Th, 12 In x18 yd

VALUE BRAND| Zoro #: G0479857| Mfr #: 4CCV4

$191.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479857 Mfr #: 4CCV4
Standards: FDA, USDA, and 3-A Dairy ApprovedFinish: Smooth
Item: Roll StockLength: 18 yd
Material: Ultra High Molecular Weight (UHMW)Elongation: 460%
Application: Wear StripColor: White
Type: Virgin Food Contact GradeBacking Type: Pressure Sensitive Adhesive
Min. Temp. (F): -22Tensile Strength (PSI): 3300
Thickness: 0.005"Width: 12"
Max. Temp. (F): 180 DegreesCountry of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.005 In, Width 12 In, Length 18 yd, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.