Roll, UHMW, w/PSA, 0.005 In Th, 1/2 Inx18 yd

VALUE BRAND| Zoro #: G0998654| Mfr #: 4CCU7

$14.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0998654 Mfr #: 4CCU7
Standards: FDA, USDA, and 3-A Dairy ApprovedFinish: Smooth
Max. Temp. (F): 180Item: Roll Stock
Length: 18 ydMaterial: Ultra High Molecular Weight (UHMW)
Elongation: 460%Application: Wear Strip
Color: WhiteType: Virgin Food Contact Grade
Backing Type: Pressure Sensitive AdhesiveMin. Temp. (F): -22
Tensile Strength (PSI): 3300Width: 1/2"
Thickness: 0.005"Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.005 In, Width 1/2 In, Length 18 yd, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.