Roll, UHMW, w/PSA, 0.005 In Th, 6 In x 18 yd

VALUE BRAND| Zoro #: G1923731| Mfr #: 4CCV3

$97.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1923731 Mfr #: 4CCV3
Standards: FDA, USDA, and 3-A Dairy ApprovedFinish: Smooth
Item: Roll StockLength: 18 yd
Material: Ultra High Molecular Weight (UHMW)Elongation: 460%
Application: Wear StripColor: White
Type: Virgin Food Contact GradeBacking Type: Pressure Sensitive Adhesive
Min. Temp. (F): -22Tensile Strength (PSI): 3300
Thickness: 0.005"Width: 6"
Max. Temp. (F): 180Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.005 In, Width 6 In, Length 18 yd, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.