JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Roll, UHMW, w/PSA, 0.020 In Th, 12 In x18 yd

POLYMERSHAPES| Zoro #: G2422086| Mfr #: 4CCW9

$219.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422086 Mfr #: 4CCW9
Tensile Strength (PSI): 3300Max. Temp. (F): 180 Degrees
Material: Ultra High Molecular Weight (UHMW)Length: 18 yd
Finish: SmoothStandards: FDA, USDA, and 3-A Dairy Approved
Backing Type: Pressure Sensitive AdhesiveApplication: Wear Strip
Min. Temp. (F): -22Thickness: 0.020"
Item: Roll StockElongation: 460%
Color: WHITEWidth: 12"
Type: Virgin Food Contact GradeCountry of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.020 In, Width 12 In, Length 18 yd, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.