Roll, UHMW, w/PSA, 0.020 In Th, 3/4 Inx18 yd

POLYMERSHAPES| Zoro #: G0752832| Mfr #: 4CCW4

$16.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0752832 Mfr #: 4CCW4
Standards: FDA, USDA, and 3-A Dairy ApprovedFinish: Smooth
Max. Temp. (F): 180 DegreesItem: Roll Stock
Material: Ultra High Molecular Weight (UHMW)Elongation: 460%
Color: WhiteType: Virgin Food Contact Grade
Min. Temp. (F): -22Tensile Strength (PSI): 3300
Backing Type: Pressure Sensitive AdhesiveThickness: 0.020"
Width: 3/4"Length: 18 yd
Application: Wear StripCountry of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.020 In, Width 3/4 In, Length 18 yd, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.