Roll, UHMW, w/PSA, 0.031 In Th, 12 In x50 Ft

POLYMERSHAPES| Zoro #: G0382216| Mfr #: 4CCX7

$245.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0382216 Mfr #: 4CCX7
Length: 50 ftFinish: Smooth
Standards: FDA, USDA, and 3-A Dairy ApprovedBacking Type: Pressure Sensitive Adhesive
Application: Wear StripMin. Temp. (F): -22
Thickness: 0.031"Item: Roll Stock
Elongation: 460%Color: white
Width: 12"Type: Virgin Food Contact Grade
Tensile Strength (PSI): 3300Max. Temp. (F): 180 Degrees
Material: Ultra High Molecular Weight (UHMW)Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.031 In, Width 12 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.