JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Roll, UHMW, w/PSA, 0.031 In Th, 2 In x 50 Ft

POLYMERSHAPES| Zoro #: G1796024| Mfr #: 4CCX4

$55.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1796024 Mfr #: 4CCX4
Length: 50 ftFinish: Smooth
Standards: FDA, USDA, and 3-A Dairy ApprovedBacking Type: Pressure Sensitive Adhesive
Application: Wear StripMin. Temp. (F): -22
Thickness: 0.031"Item: Roll Stock
Elongation: 460%Color: WHITE
Width: 2"Type: Virgin Food Contact Grade
Tensile Strength (PSI): 3300Max. Temp. (F): 180 Degrees
Material: Ultra High Molecular Weight (UHMW)Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.031 In, Width 2 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.