Roll, UHMW, w/PSA, 0.040 In Th, 2 In x 50 Ft

POLYMERSHAPES| Zoro #: G0607914| Mfr #: 4CCY2

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607914 Mfr #: 4CCY2
Color: WHITEWidth: 2"
Type: Virgin Food Contact GradeTensile Strength (PSI): 3300
Max. Temp. (F): 180 DegreesMaterial: Ultra High Molecular Weight (UHMW)
Length: 50 ftFinish: Smooth
Standards: FDA, USDA, and 3-A Dairy ApprovedBacking Type: Pressure Sensitive Adhesive
Application: Wear StripMin. Temp. (F): -22
Thickness: 0.040"Item: Roll Stock
Elongation: 460%Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.040 In, Width 2 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved
Save 15%. Sign up for Z-mail.