Roll, UHMW, w/PSA, 0.040 In Th, 6 In x 50 Ft

POLYMERSHAPES| Zoro #: G1855822| Mfr #: 4CCY4

$159.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855822 Mfr #: 4CCY4
Thickness: 0.040"Item: Roll Stock
Elongation: 460%Color: white
Width: 6"Type: Virgin Food Contact Grade
Tensile Strength (PSI): 3300Max. Temp. (F): 180 Degrees
Material: Ultra High Molecular Weight (UHMW)Length: 50 ft
Finish: SmoothStandards: FDA, USDA, and 3-A Dairy Approved
Backing Type: Pressure Sensitive AdhesiveApplication: Wear Strip
Min. Temp. (F): -22Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.040 In, Width 6 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews