LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Roll, UHMW, w/PSA, 0.062 In Th, 12 In x50 Ft

POLYMERSHAPES| Zoro #: G1251521| Mfr #: 4CDA1

$363.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1251521 Mfr #: 4CDA1
Color: whiteWidth: 12"
Type: Virgin Food Contact GradeTensile Strength (PSI): 3300
Max. Temp. (F): 180 DegreesMaterial: Ultra High Molecular Weight (UHMW)
Length: 50 ftFinish: Smooth
Standards: FDA, USDA, and 3-A Dairy ApprovedBacking Type: Pressure Sensitive Adhesive
Application: Wear StripMin. Temp. (F): -22
Thickness: 0.062"Item: Roll Stock
Elongation: 460%Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.062 In, Width 12 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.