Roll, UHMW, w/PSA, 0.062 In Th, 1/2 Inx50 Ft

POLYMERSHAPES| Zoro #: G1788211| Mfr #: 4CCZ4

$28.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1788211 Mfr #: 4CCZ4
Max. Temp. (F): 180 DegreesMaterial: Ultra High Molecular Weight (UHMW)
Length: 50 ftFinish: Smooth
Standards: FDA, USDA, and 3-A Dairy ApprovedBacking Type: Pressure Sensitive Adhesive
Application: Wear StripMin. Temp. (F): -22
Thickness: 0.062"Item: Roll Stock
Elongation: 460%Color: white
Width: 1/2"Type: Virgin Food Contact Grade
Tensile Strength (PSI): 3300Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.062 In, Width 1/2 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.