Roll, UHMW, w/PSA, 0.062 In Th, 6 In x 50 Ft

POLYMERSHAPES| Zoro #: G1841463| Mfr #: 4CCZ9

$213.47 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Wear Strip
Color: white
Finish: Smooth
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1841463 Mfr #: 4CCZ9
Finish: SmoothStandards: FDA, USDA, and 3-A Dairy Approved
Backing Type: Pressure Sensitive AdhesiveApplication: Wear Strip
Min. Temp. (F): -22Thickness: 0.062"
Item: Roll StockElongation: 460%
Color: whiteWidth: 6"
Type: Virgin Food Contact GradeTensile Strength (PSI): 3300
Max. Temp. (F): 180 DegreesMaterial: Ultra High Molecular Weight (UHMW)
Length: 50 ftCountry of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.062 In, Width 6 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews