JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Roll, UHMW, w/PSA, 0.080 In Th, 3/4 Inx50 Ft

POLYMERSHAPES| Zoro #: G1256263| Mfr #: 4CDA3

$38.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1256263 Mfr #: 4CDA3
Thickness: 0.080"Item: Roll Stock
Elongation: 460%Color: WHITE
Width: 3/4"Type: Virgin Food Contact Grade
Tensile Strength (PSI): 3300Max. Temp. (F): 180 Degrees
Material: Ultra High Molecular Weight (UHMW)Length: 50 ft
Finish: SmoothStandards: FDA, USDA, and 3-A Dairy Approved
Backing Type: Pressure Sensitive AdhesiveApplication: Wear Strip
Min. Temp. (F): -22Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.080 In, Width 3/4 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.