Roll, UHMW, w/PSA, 0.093 In Th, 1/2 Inx50 Ft

POLYMERSHAPES| Zoro #: G1260016| Mfr #: 4CDA9

$31.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260016 Mfr #: 4CDA9
Elongation: 460%Color: WHITE
Width: 1/2"Type: Virgin Food Contact Grade
Tensile Strength (PSI): 3300Max. Temp. (F): 180
Material: Ultra High Molecular Weight (UHMW)Length: 50 ft
Finish: SmoothStandards: FDA, USDA, and 3-A Dairy Approved
Backing Type: Pressure Sensitive AdhesiveApplication: Wear Strip
Min. Temp. (F): -22Thickness: 0.093"
Item: Roll StockCountry of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.093 In, Width 1/2 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.