Roll, UHMW, w/PSA, 0.093 In Th, 2 In x 50 Ft

VALUE BRAND |Zoro #: G0729382|Mfr #: 4CDC3

$102.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0729382 Mfr #: 4CDC3
Standards: FDA, USDA, and 3-A Dairy ApprovedFinish: Smooth
Max. Temp. (F): 180Item: Roll Stock
Length: 50 FtMaterial: Ultra High Molecular Weight (UHMW)
Elongation: 460%Application: Wear Strip
Color: WhiteType: Virgin Food Contact Grade
Backing Type: Pressure Sensitive AdhesiveMin. Temp. (F): -22
Tensile Strength (PSI): 3300Thickness: 0.093"
Width: 2"Country of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.093 In, Width 2 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15% when you sign up for Z-mail.