Roll, UHMW, w/PSA, 0.125 In Th, 2 In x 50 Ft

VALUE BRAND| Zoro #: G1094457| Mfr #: 4CDD1

$124.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094457 Mfr #: 4CDD1
Standards: FDA, USDA, and 3-A Dairy ApprovedFinish: Smooth
Item: Roll StockLength: 50 Ft
Material: Ultra High Molecular Weight (UHMW)Elongation: 460%
Application: Wear StripColor: White
Type: Virgin Food Contact GradeBacking Type: Pressure Sensitive Adhesive
Min. Temp. (F): -22Tensile Strength (PSI): 3300
Thickness: 0.125"Width: 2"
Max. Temp. (F): 180 DegreesCountry of Origin (subject to change): United States

Product Description

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.125 In, Width 2 In, Length 50 Ft, White, Smooth Finish, Pressure Sensitive Adhesive Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15%. Sign up for Z-mail.