Zoro Select
Paint Roller Frame, Cage, Plastic Handle, 9" Rollers
Mfr # 1UFN3
Zoro # G0768065
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Handle Length 5 7/8 in
- Style Cage
Explore More Products
- ZORO SELECT Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers 1UFN5
- ZORO SELECT Paint Roller Frame, Cage, Soft Rubber Handle, 9" Rollers 1UFP2
- WORK TOOLS 4" x 3/8" Nap Microfiber Microfiber Mini-Roller Cover with Frame 77600
- PREMIER 9 in. Z-Pro 5-Wire Wood Handle Frame 769
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers 912-IMP
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers R172
- BESTT LIEBCO Pipe Painter Cover & Frame, Cageless, Wood Handle, 7" Rollers 509453000
- WHIZZ PNT RLR FRAME 3/8X6"" 72600
- THE BRUSH MAN 9” Regular Duty Roller Frame, 1/4” Stem, 12PK RF9
- WHIZZ FLOCK ROLLER/HANDLE 4"" 34164
- WOMBAT PORTAPAINT Paint Roller Frame, Custom, Thermoplastic Handle, 3" Rollers 5061
- Zoro Select Paint Roller Frames