Roller Frame, 9 In, Rubber Handle

VALUE BRAND| Zoro #: G1413194| Mfr #: 1UFP2

$4.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Length: 9"
Style: Cage
Overall Length: 11-3/5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413194 Mfr #: 1UFP2
Roller Length: 9"Style: Cage
Overall Length: 11-3/5"Shank Material: Steel
Handle Material: Soft RubberFeatures: Shank Diameter 5/16", Shank Plating Chrome
Country of Origin (subject to change): China

Description

Paint Roller Frame, Roller Length 9 In., Cage Style, Overall Length 11-3/5 In., Handle Material Soft Rubber, Shank Material Steel, Shank Diameter 5/16 In., Shank Plating Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews