KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roofing Nail, Flat, 1 1/4 In L, Pk220

VALUE BRAND| Zoro #: G1312114| Mfr #: 4NEY3

$4.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 1 lb.
Dia.: 0.1205"
Head Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312114 Mfr #: 4NEY3
Package Weight: 1 lb.Dia.: 0.1205"
Head Dia.: 7/16"Length: 1-1/4"
Shank Type: SmoothItem: Roofing Nail
Finish: Electro GalvanizedGauge: 11
Application: For Roofing and SheathingPackage Quantity: 220
Head Type: Large FlatApprox. Pkg. Qty.: 220
Material: steelCountry of Origin (subject to change): China

Description

Roofing Nail, Steel, Finish Electro Galvanized, Head Type Large Flat, Shank Type Smooth, Head Dia. 7/16 In., Gauge 11, Dia. 0.1205 In., Length 1-1/4 In., For Roofing and Sheathing, Package Weight 1 lb., Approx. Pkg. Qty. 220, Package Quantity 220

Reviews