Roofing Nail, Flat, 1 1/4 L, PK1100

VALUE BRAND| Zoro #: G0884737| Mfr #: 4NEY7

$14.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 5 lbs.
Dia.: 0.1205"
Head Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884737 Mfr #: 4NEY7
Package Weight: 5 lbs.Dia.: 0.1205"
Head Dia.: 7/16"Length: 1-1/4"
Shank Type: SmoothItem: Roofing Nail
Finish: Electro GalvanizedGauge: 11
Application: For Roofing and SheathingPackage Quantity: 1100
Head Type: Large FlatApprox. Pkg. Qty.: 1100
Material: steelCountry of Origin (subject to change): China

Description

Roofing Nail, Steel, Finish Electro Galvanized, Head Type Large Flat, Shank Type Smooth, Head Dia. 7/16 In., Gauge 11, Dia. 0.1205 In., Length 1-1/4 In., For Roofing and Sheathing, Package Weight 5 lbs., Approx. Pkg. Qty. 1100, Package Quantity 1100

Reviews