Roofing Nail, Flat, 1 In L, PK267

VALUE BRAND| Zoro #: G2037542| Mfr #: 4NEY2

$2.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2037542 Mfr #: 4NEY2
Head Dia.: 7/16"Finish: Electro Galvanized
Shank Type: SmoothItem: Roofing Nail
Material: steelHead Type: Large Flat
Application: For Roofing and SheathingGauge: 11
Dia.: 0.1205"Package Weight: 1 lb.
Approx. Pkg. Qty.: 267Length: 1"
Country of Origin (subject to change): China

Product Description

Roofing Nail, Steel, Finish Electro Galvanized, Head Type Large Flat, Shank Type Smooth, Head Dia. 7/16 In., Gauge 11, Dia. 0.1205 In., Length 1 In., For Roofing and Sheathing, Package Weight 1 lb., Approx. Pkg. Qty. 267, Package Quantity 267

Product Reviews

Save 15%. Sign up for Z-mail.