Rope, Nylon, Twisted, 1/2 In. dia., 50 ft. L

VALUE BRAND| Zoro #: G1318764| Mfr #: 1VEL4

$26.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318764 Mfr #: 1VEL4
Package Type: BagStandards: Cordage Institute
Rope Material: NylonRope Sub-Category: All Purpose
Item: RopeLength: 50 ft.
Tensile Strength: 5750 lb.Color: White
Rope Construction: TwistedWorking Load Limit: 250 lb.
Rope Application: RiggingRope Dia.: 1/2"
Rope Dia.: 1/2"Length: 50 ft.
Tensile Strength: 5750 lb.Country of Origin (subject to change): United States

Product Description

Rope Sub-Category All Purpose, Rope Material Nylon, Rope Application Rigging, Rope Construction Twisted, Rope Dia. 1/2 In., Length 50 ft., Working Load Limit 250 lb., Tensile Strength 5750 lb., Package Type Bag, White, Standards Cordage Institute

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.