Rope, PPL, Twisted, 3/8 In. dia., 50 ft. L

VALUE BRAND| Zoro #: G0687504| Mfr #: 211952

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0687504 Mfr #: 211952
Package Type: BagStandards: Cordage Institute
Rope Material: PolypropyleneRope Sub-Category: All Purpose
Item: RopeLength: 50 ft.
Tensile Strength: 2440 lb.Color: Black/Orange
Rope Construction: TwistedWorking Load Limit: 244 lb.
Rope Application: Tying and BundlingRope Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Rope Sub-Category All Purpose, Rope Material Polypropylene, Rope Application Tying and Bundling, Rope Construction Twisted, Rope Dia. 3/8 In., Length 50 ft., Working Load Limit 244 lb., Tensile Strength 2440 lb., Package Type Bag, Black/Orange, Standards Cordage Institute

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.