Rotating Hasp, Rotating Eye, 3-1/2 In. L

VALUE BRAND| Zoro #: G2305073| Mfr #: 4FWE2

$9.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2305073 Mfr #: 4FWE2
Hasp Staple Type: RotatingIncludes: Mounting Hardware
Hasp Material: SteelItem: Rotating Eye Hasp
Hasp Style: ConventionalHasp Finish: Galvanized Steel
Hasp Length: 3-1/2"Hasp Height: 7/8"
Max. Shackle Dia.: 3/8"Hasp Width: 1-11/16"
Country of Origin (subject to change): Unknown

Product Description

Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 3-1/2 In., Hasp Width 1-11/16 In., Hasp Height 7/8 In., Max. Shackle Dia. 3/8 In., Includes Mounting Hardware

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.