Rotating Hasp, Rotating Eye, 4-1/2 In. L

VALUE BRAND| Zoro #: G1775995| Mfr #: 4FWE3

$10.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775995 Mfr #: 4FWE3
Hasp Staple Type: RotatingIncludes: Mounting Hardware
Hasp Material: SteelItem: Rotating Eye Hasp
Hasp Style: ConventionalHasp Width: 1-11/16"
Hasp Finish: Galvanized SteelHasp Length: 4-1/2"
Hasp Height: 7/8"Max. Shackle Dia.: 3/8"
Country of Origin (subject to change): Unknown

Product Description

Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 4-1/2 In., Hasp Width 1-11/16 In., Hasp Height 7/8 In., Max. Shackle Dia. 3/8 In., Includes Mounting Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.