Rotating Hasp, Rotating Eye, Steel, Black

VALUE BRAND| Zoro #: G1781796| Mfr #: 4FWE6

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1781796 Mfr #: 4FWE6
Hasp Staple Type: RotatingHasp Material: Steel
Hasp Style: ConventionalItem: Rotating Eye Hasp
Includes: MOUNTING HARDWAREHasp Height: 1-1/8"
Max. Shackle Dia.: 1/2"Hasp Width: 2-3/16"
Hasp Finish: Black Powder CoatedHasp Length: 6"
Country of Origin (subject to change): Unknown

Product Description

Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Black Powder Coated, Hasp Length 6 In., Hasp Width 2-3/16 In., Hasp Height 1-1/8 In., Max. Shackle Dia. 1/2 In., Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.