Zoro Select
Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 3000 PSI: 3.9
Mfr # MLRSN14045
Zoro # G2399467
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in (F)NPT
- Material Brass/Stainless Steel
- Max. Pressure 3,600 psi
- GPM @ 1000 PSI 2.25 gpm
- GPM @ 2000 PSI 3.18 gpm
Explore More Products
- ZORO SELECT Switch TT12U475SWG
- ZORO SELECT Water Broom, 3 Nozzle, Width 12 In 1MDK4
- ZORO SELECT Sewer Nozzle, Size 5.5,5000 psi AL0124722260
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 2000 PSI: 3.18 MLRSN38045
- ZORO SELECT Outer Axle Bushing TTYTL3154338G
- ZORO SELECT Sewer Nozzle, Size 4.5,5000 psi AL0124722250
- ZORO SELECT Body 3/8 005-170101
- ZORO SELECT Screw, D611 D611
- ZORO SELECT O Ring 480560
- CHAMPION Isolator Foot 0J8836
- A.R. NORTH AMERICA Kit Flange F14 Love-Joy AR1588-LJ
- Zoro Select Pressure Washer Parts