Round Glass Jug, 64 Oz, Clear, With Cap

VALUE BRAND| Zoro #: G3755044| Mfr #: 3DAA5

$11.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3755044 Mfr #: 3DAA5
Includes: Threaded CapItem: Round Jug
For Use With: LiquidsMaterial: Glass
Color: ClearClosure Size: 38-400
Type: Round Glass JugAutoclavable: N/A
Width: 4-7/8"Height: 10-3/8"
Depth: 4-7/8"Capacity: 64 oz.
Country of Origin (subject to change): China

Product Description

Round Jug, Type Round Glass Jug, Capacity 64 oz., Material Glass, Autoclavable N/A, Closure Size 38-400, Color Clear, Height 10-3/8 In., Width 4-7/8 In., Depth 4-7/8 In., For Use With Liquids, Includes Threaded Cap

Product Reviews

Save 15%. Sign up for Z-mail.