Round Hole Pegboard, Pk2

VALUE BRAND| Zoro #: G0572835| Mfr #: 6YE32

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Brown
Finish: Epoxy Coated
Height: 24"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0572835 Mfr #: 6YE32
Height: 24"Hole Shape: Round
Color: BrownHole Spacing: 1"
Thickness: 1/4"Width: 48"
Hole Size: 9/32"Storage: 16 sq. ft.
Item: PegboardLoad Rating: 275 lb.
Material: HardwoodCountry of Origin (subject to change): China

Product Description

Pegboard, Hole Shape Round, Height 24 In., Width 48 In., Thickness 1/4 In., Load Rating 275 lb., Storage 16 sq. ft., Hole Size 9/32 In., Hole Spacing 1 In., Material Hardwood, Color Brown, Epoxy Coated Finish, Package Quantity 2

Product Reviews