Round Metal Can, 1/2 gal., With Lid

VALUE BRAND| Zoro #: G0958754| Mfr #: 152332

$3.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958754 Mfr #: 152332
Shape: RoundItem: Metal Can
Material: Tin Plated SteelHandle: No
Used For: StorageCapacity: 1/2 gal.
Height: 5 3/4"Width: 5-1/4"
Depth: 5-13/32Color: Silver
Lid Type: Metallic Press-Fit LidLid: Included
Country of Origin (subject to change): China

Product Description

Metal Can, Color Silver, Height 5-3/4 po, Width 5-1/4 In., Depth 5-13/32, Capacity 1/2 gal., Shape Round, Material Tin Plated Steel, Lid Included, Lid Type Metallic Press-Fit Lid, Handle No, Used For Storage

Product Reviews

Save 15%. Sign up for Z-mail.