Round Metal Can, 32 oz, With Lid

VALUE BRAND| Zoro #: G1224851| Mfr #: 6CTF0

$2.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224851 Mfr #: 6CTF0
Shape: ROUNDItem: Metal Can
Material: Tin Plated SteelHandle: No
Used For: StorageCapacity: 32 oz.
Height: 4 15/16"Width: 4-3/8"
Depth: 4-5/16Color: silver
Lid Type: Metallic Press-Fit LidLid: Included
Country of Origin (subject to change): China

Product Description

Metal Can, Round Metal Can, Shape Round, Capacity 32 oz., Material Tin Plated Steel, Color Silver, Diameter 4 5/16 In., Length 4-5/16, Width 4-3/8 In., Height 4 15/16 In., Y Lid, N/A Handle, Used For Storage, Includes Press Fit Lid
Save 15%. Sign up for Z-mail.