JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Round Metal Can, 4 oz, With Lid

VALUE BRAND| Zoro #: G0490621| Mfr #: 6DKW7

$1.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490621 Mfr #: 6DKW7
Shape: ROUNDItem: Metal Can
Material: Tin Plated SteelHandle: No
Used For: StorageCapacity: 4 Oz.
Height: 2-11/32"Width: 2-3/4"
Depth: 2-3/4"Color: silver
Lid Type: Metallic Press-Fit LidLid: Included
Country of Origin (subject to change): China

Product Description

Metal Can, Round Metal Can, Shape Round, Capacity 4 oz., Material Tin Plated Steel, Color Silver, Diameter 2 3/4 In., Length 2-1/4, Width 2-1/8 In., Height 2 11/16 In., Y Lid, N/A Handle, Used For Storage, Includes Press Fit Lid
Save 15%. Sign up for Z-mail.