15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Round Metal Can, 8 oz, With Lid

VALUE BRAND| Zoro #: G1484944| Mfr #: 6DKW8

$1.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484944 Mfr #: 6DKW8
Lid Type: Metallic Press-Fit LidShape: Round
Lid: IncludedItem: Metal Can
Material: Tin Plated SteelColor: Silver
Used For: StorageHandle: No
Capacity: 8 oz.Height: 2 5-32"
Width: 2-5/8"Depth: 2-5/8"
Country of Origin (subject to change): China

Product Description

Metal Can, Color Silver, Height 3-1/4 In., Width 2-5/8 In., Depth 2-5/8 In., Capacity 8 oz., Shape Round, Material Tin Plated Steel, Lid Included, Lid Type Metallic Press-Fit Lid, Handle No, Used For Storage

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.