KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Pneumatic Stool, Height 15" to 20" Black

VALUE BRAND| Zoro #: G2269416| Mfr #: 5NWF9

$122.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Assembled: No
Seat Height Range: 15" to 20"
Item: Round Pneumatic Stool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269416 Mfr #: 5NWF9
Assembled: NoSeat Height Range: 15" to 20"
Item: Round Pneumatic StoolColor: Black
Base Material: AluminumWeight Capacity: 250 lb.
Seat Material: PVCSeat Depth: 16"
Standards: ANSI/BIFMASeat Width: 16"
Country of Origin (subject to change): China

Description

Round Pneumatic Stool, Weight Capacity 250 lb., Seat Width 16 In., Seat Depth 16 In., Seat Height Range 15 In. to 20 In., Color Black, Seat Material PVC, Base Material Aluminum, Unassembled, ANSI/BIFMA Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews