Gift buying made easy: Shop Zoro.com Gift Certificates

Round Spacer, 1/4-20, 3/16 L, Pk100

VALUE BRAND| Zoro #: G2457357| Mfr #: 13SP212

$4.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457357 Mfr #: 13SP212
Length Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Item: Round Spacer
Material: NylonTemp. Range (F): 185
Type: Clear HoleSize: -
Length: 3/16"Inside Dia.: 0.260"
Color: NaturalInside Dia. Tolerance: +/-0.005"
Screw Size: 1/4-20Outside Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size 1/4 In, Inside Dia 0.260 In, Outside Dia 1/2 In, Length 3/16 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.