Round Spacer, 1/4-20, 5/8 L, Pk100

VALUE BRAND |Zoro #: G0897005|Mfr #: 13SP247

$5.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0897005 Mfr #: 13SP247
Length Tolerance: +/-0.005"Outside Dia. Tolerance: +/-0.015"
Refills: -Item: Round Spacer
Material: NylonTemp. Range (F): 185
Type: Clear HoleSize: -
Inside Dia. Tolerance: +/-0.005"Screw Size: 1/4-20
Outside Dia.: 1/2"Length: 5/8"
Inside Dia.: 0.257"Color: Natural
Country of Origin (subject to change): United States

Product Description

Round Spacer, Clear Hole, Nylon, Screw Size 1/4 In, Inside Dia 0.257 In, Outside Dia 1/2 In, Length 5/8 In, ID Tolerance +/-0.005 In, OD Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temp Range 185 F, Color Natural, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.